DESCRIPTION

  • Color-coded low voltage terminals with provisions for electronic air cleaner and humidifier
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heavy-duty aluminized-steel dual-diameter and tubular heat exchanger
  • Low continuous fan speed options offer quiet air circulation
  • Multi-speed blower motor
  • Quiet and single-speed draft induced
  • Self-diagnostic control board with constant memory fault code
  • Two-stage convertible gas valve automatically adjust to high or low stage

Goodman 80MBH 80% 2 Stage Downflow Gas Furnace

GGDH80804BX

MBH:

SPECIFICATIONS

AMP
28
BTU
100000
BTU Heat Rating
100000 Btu/h
Blower Type
Direct Drive
Configuration
Downflow
Depth
51 in
Energy Star Compliant
No
Fuel Type
Natural Gas
Height
42-3/4 in
Horsepower
1/2 hp
MBH
100
Phase
Single Phase
Power Source
Gas
Refrigerant
R-410A
Stages
Two
Tonnage
4 Tons
Volts
208/230V
Width
47 in

Starting at
Call for Pricing
  • QUANTITY