DESCRIPTION

  • Color-coded low voltage terminals with provisions for electronic air cleaner and humidifier
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heavy-duty aluminized-steel dual-diameter and tubular heat exchanger
  • Low continuous fan speed options offer quiet air circulation
  • Multi-speed blower motor
  • Quiet and single-speed draft induced
  • Self-diagnostic control board with constant memory fault code
  • Two-stage convertible gas valve automatically adjust to high or low stage

Goodman GMH8 Series 21 in. 80% AFUE 5 Ton Two-Stage Upflow and Horizontal 1/2 hp Natural or LP Gas Furnace

GGMH85CN

BTU:

SPECIFICATIONS

AMP
12.5, 15
ANSI Specifications
ANSI Z223.1
BTU
80000
BTU Cooling Rating
58000 Btu/h
BTU Heat Rating
92000 Btu/h
Blower Type
Direct Drive
CSA Certified
CSA B142.2, CSA B149.1
Collection
GMH8 Series
Configuration
Horizontal, Upflow
Decibel Rating dB
78 dB
Depth
28-3/4 in
EER
11.1
Energy Star Compliant
No
Fuel Type
LP Gas, Natural Gas
Height
33-3/8 in
Horsepower
1/2 hp
Ignition System
Silicon Nitride
MBH
80
Material
Steel
Max CFM
2000
Phase
Single Phase
Power Source
Gas
Refrigerant
R-410A
Stages
Two
Temperature Range
35 to 65 Deg F
Tonnage
5 Tons
UL Listed
No
Volts
115V
Weight
610
Width
21 in

Starting at
Call for Pricing
  • QUANTITY