DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Goodman 94A Gas or Electric Packaged Air Conditioner

GDCG2404003BXXX

Tonnage:

SPECIFICATIONS

AMP
94
BTU Heat Rating
400000 Btu/h
Energy Star Compliant
No
Height
50-9/32 in
Phase
Triple Phase
Refrigerant
R-410A
Tonnage
20 Tons
UL Listed
No
Volts
208/230V
Width
133-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY