DESCRIPTION

  • Aluminized steel dual diameter tubular heat exchanger
  • Durable 110 Volt Silicon Nitride Igniter
  • Efficient EEM circulator motor
  • Electronic control board with self diagnostics and provisions for electronic air cleaner and humidifier
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Two stage gas valve with convertible technology

Goodman GME95 Series 21 in. 96.1% AFUE 5 Tons 2-Stage Upflow and Horizontal 1 hp Natural/LP Gas Furnace

GGME955CX

BTU:

SPECIFICATIONS

AMP
10, 15
ANSI Specifications
ANSI Z223.1
BTU
80000
CSA Certified
CSA B142.2, CSA B149.1
Collection
GME95 Series
Configuration
Horizontal, Upflow
Depth
28-3/4 in
Energy Star Compliant
Yes
Fan Speeds
5
Fuel Type
LP Gas, Natural Gas
Green
Energy Star, Yes
Height
40-3/4 in
Horsepower
1 hp
Ignition System
Silicon Nitride
MBH
80
Material
Aluminized Steel
Max CFM
2000
Phase
Single Phase
Power Source
Gas
Stages
Two
Temperature Range
30 to 60 Deg F
Tonnage
5 Tons
UL Listed
No
Volts
115V
Width
21 in

Starting at
Call for Pricing
  • QUANTITY