DESCRIPTION

  • Aluminized steel dual diameter tubular heat exchanger
  • Auto comfort mode for enhanced dehumidification
  • ComfortNet Communications System compatible
  • Durable 110 Volt Silicon Nitride Igniter
  • Efficient and quiet variable speed circulator motor
  • Electronic control board with self diagnostics and provisions for air cleaner and humidifier
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Quiet two speed induced draft blower

Goodman 96% AFUE 2-Stage Variable Speed Commercial Control Furnace

GGMVC950905X

Width:

SPECIFICATIONS

AFUE
95.00
ANSI Specifications
ANSI Z223.1
BTU
90000
CEC Compliant
For Sale in CA
CSA Certified
CSA B149.1|CSA B142.2
Energy Star Compliant
Yes
Green
Energy Star, Yes
Ignition System
Electronic Ignition
MBH
90
Phase
Single Phase
Power Source
Gas
Stages
Two
Tonnage
5 Tons
Volts
115V
Width
21 in

Starting at
Call for Pricing
  • QUANTITY