DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Goodman 96% Upflow Horizontal Multi-Gas Furnace

GGMVM965DX

MBH:

SPECIFICATIONS

AFUE
96.00
BTU
115000
Configuration
Horizontal, Upflow
Fuel Type
Natural Gas
MBH
100
Phase
Single Phase
Power Source
Gas
Tonnage
5 Tons
Volts
115V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY