DESCRIPTION

  • Check flowrater for cooling and heat pump applications
  • Easy to service
  • Factory-installed pull-type disconnect
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Primary/secondary drain connection in a high-temperature plastic drain pan
  • Quiet operation
  • Sequence-controlled and rust-resistant nickel chromium heating elements
  • Suitable for free-return installation (non-ducted return air)

Goodman ACNF Series Multi-Position Ceiling Mount Air Handler

GACNF616

Tonnage:

SPECIFICATIONS

AMP
35.1, 40
BTU
24000
BTU Cooling Rating
12000 Btu/h
BTU Heat Rating
14400 Btu/h
CFM
155
Collection
ACNF Series
Configuration
Multi
Depth
21 in
EER
12.8
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
10 in
Installation Type
Ceiling Mount
Liquid Line OD
3/8 in
MBH
24
Max CFM
969
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
2 Tons
Type
GACNF250616
Volts
208/230V
Watts
6
Weight
75
Width
43-1/4 in

Starting at
Call for Pricing
  • QUANTITY