DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Goodman 23-3/4 in. Evaporative Coil for Air Handler

G0270A00411S

Brand Model Compatibility:

SPECIFICATIONS

Application
Air Handler
Brand Model Compatibility
ARUF364216 Air Handler
Height
24-1/2 in
Length
26 in
Material
Aluminum
Power Source
Electric
UL Listed
No
Width
23-3/4 in

Starting at
Call for Pricing
  • QUANTITY