ARUF Series 2.5 Ton Multi 1/3 hp Air Handler

Part #GARUF31B14  |  Item #5051196  |  Manufacturer Part #ARUF31B14

Tonnage:

2.5 Tons

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Check flowrater for cooling and heat pump applications
  • Coil mounting track for quick repositioning
  • Cabinet air leakage less than 2.0 percentage at 1" H2O when tested in accordance with ASHRAE standard 193
  • Cabinet air leakage less than 1.4 percentage at 0.5" H2O when tested in accordance with ASHRAE standard 193
  • AHRI Certified
  • Frequency: 60 Hz
  • Recommended Breaker Size: 15 Amps
  • Warranty: 5 Years

Specifications

AMP: 15

BTU: 18000

BTU Cooling Rating: 30000 Btu/h

Blower Type: Multispeed

CFM: 595

Coil Type: Evaporator

Collection: ARUF Series

Configuration: Multi

Depth: 21 in

ETL Listed: Yes

Energy Star Compliant: No

Height: 53-7/16 in

Horsepower: 1/3 hp

ISO Specifications: Yes

Liquid Line OD : 3/8 in

MBH: 30

Max CFM: 1130

Maximum Airflow: 1130

Origin: Domestic

Phase: Single Phase

Power Source: Electric

Pump Motor Type: PSC

Refrigerant: R-410A

SEER: 13

Suction Line OD : 7/8 in

Tonnage: 2.5 Tons

Type: GARUF31B14

Volts: 208/230V

Watts: 5

Weight: 110

Width: 17-1/2 in