1.5 - 2 Ton Single-Stage Multi-Position 1/2 hp Air Handler
This product has been replaced by
Manufacturer Part #ASPT33C14
ASPF Series 1.5 - 2 Ton Single-Stage Multi-Position 1/2 hp Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Energy saving fixed speed motor
- Multi position: upflow, downflow or horizontal installations
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Legendary Goodman quality and durability
- AHRI certified and ETL listed
- Compatible with heat pump and cooling units
- Improved humidity control and comfort
Specifications
- AMP:
- 15
- BTU:
- 18000
- BTU Cooling Rating:
- 30000 Btu/h
- Collection:
- ASPF Series
- Configuration:
- Multi
- Depth:
- 23 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 50 in
- Horsepower:
- 1/2 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Max CFM:
- 1085 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 13
- Stages:
- Single
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 1.5 - 2 Ton
- Volts:
- 208/230V
- Watts:
- 15 kW
- Weight:
- 125 lb
- Width:
- 20 in