2.5 Ton - Upflow - Air Handler
AWUT Series 2.5 Ton - Upflow - Air Handler
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- AWUT Models: Equipped wit a fully adjustable TXV
- Direct-drive, multi-speed motors allows air volume variation for heating/cooling
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Thermoplastic drain pan with bottom primary and secondary drain connections
- Aluminum tubing coils on all models
- Factory-installed pull-type disconnect
- Sequence-controlled, rust-resistant nickel chromium heating elements of 3, 5, 8, and 10 kW
- Multi-speed ECM: AWUT 31, 32, 37
- AHRI Certified and ETL Listed
Specifications
- AMP:
- 29.9
- Application:
- Unitary System
- BTU:
- 30000
- BTU Cooling Rating:
- 30,000 Btu/h
- Coil Type:
- Aluminum Fin
- Collection:
- AWUT Series
- Configuration:
- Upflow
- Depth:
- 21 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 36 in
- Horsepower:
- 1/2 hp
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 13
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2.5 Ton
- Type:
- GAWUT310516
- UL Listed:
- No
- Volts:
- 208/230V
- Watts:
- 5 kW
- Width:
- 24 in