23 in. 3 Ton Upflow and Downflow Uncased Coil for Air Conditioner
CAUF Series 23 in. 3 Ton Upflow and Downflow Uncased Coil for Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All-Aluminum evaporator coil
- Optimized for use with R-410A refrigerant
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- AHRI certified
- 21" depth for easier attic access
- Rust resistant, thermoplastic drain pans featuring a low water-retention design
- Vertical application
- Check flowrate for cooling and heat pump applications
Specifications
- Application:
- Air Conditioner
- BTU Cooling Rating:
- 36000 Btu/h
- Case Included:
- No
- Coating:
- Galvanized
- Coil Type:
- Uncased
- Collection:
- CAUF Series
- Configuration:
- Downflow, Upflow
- Depth:
- 20-13/100 in
- ETL Listed:
- Yes
- Height:
- 19-1/8 in
- Liquid Line (OD):
- 3/8 in
- Material:
- Aluminum, Steel
- Product Type:
- Evaporator Coil
- Refrigerant:
- R-410A
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Width:
- 23 in