4 - 5 Ton - Upflow/Downflow - Aluminum - Uncased - Coil - Galvanized
CAUF Series 4 - 5 Ton - Upflow/Downflow - Aluminum - Uncased - Coil - Galvanized
Frequently Purchased Together
Product Details
- All-Aluminum evaporator coil
- Optimized for use with R-410A refrigerant
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- AHRI certified
- 21" depth for easier attic access
- Rust resistant, thermoplastic drain pans featuring a low water-retention design
- Vertical application
- Check flowrate for cooling and heat pump applications
- Decade-free thermoplastic drain pan with secondary drain connections
- Rust resistant and thermoplastic drain pans featuring a low water-retention design
Specifications
- AMP:
- 20
- BTU:
- 60000
- BTU Cooling Rating:
- 60000 Btu/h
- Blower Type:
- Direct Drive
- Case Included:
- No
- Coating:
- Galvanized
- Coil Type:
- Uncased
- Collection:
- CAUF Series
- Configuration:
- Downflow, Upflow
- Decibel Rating (dB):
- 78 dB
- Depth:
- 20-13/100 in
- ETL Listed:
- Yes
- Height:
- 27 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Material:
- Aluminum
- Max CFM:
- 800 cfm
- Product Type:
- Evaporator Coil
- Refrigerant:
- R-410A
- SEER:
- 14
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 - 5 Ton
- UL Listed:
- No
- Weight:
- 319 lb
- Width:
- 23 in