1.5 - 2 Ton - Horizontal - Aluminum - Cased - Coil
CHPF Series 1.5 - 2 Ton - Horizontal - Aluminum - Cased - Coil
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Optimized for use with R-410A refrigerant
- Some models suitable for use with R-410A or R-22 refrigerant
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Rust resistant and thermoplastic drain pans featuring a low water-retention design
- Split seam front for easy access
- Foil-faced insulation covers the internal casing to reduce cabinet condensation
- Check flowrater for cooling and heat pump applications
- CAPT models feature factory-installed thermal expansion valves for cooling and heat pump applications
- AHRI Certified
- DecaBDE-free thermoplastic drain pan with secondary drain connections
Specifications
- AMP:
- 15.5, 18.7, 20
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- BTU Heat Rating:
- 24000 Btu/h
- Blower Type:
- Direct Drive
- Case Included:
- Yes
- Coil Type:
- Cased
- Collection:
- CHPF Series
- Configuration:
- Horizontal
- Depth:
- 21-13/100 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- HSPF:
- 12.5
- Height:
- 14 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Material:
- Aluminum
- Product Type:
- Evaporator Coil
- Refrigerant:
- R-410A
- SEER:
- 13
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 1.5 - 2 Ton
- Type:
- GCHPF1824A6
- UL Listed:
- No
- Weight:
- 137 lb
- Width:
- 26 in