DESCRIPTION

  • Color: Green.
  • Creep Relaxation: 30% (ASTM F38).
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Line Call Out: F712120A9B4E22K5M5.
  • Max. Operating Pressure: 1000 PSI.
  • Max. Operating Temperature: 350°F Continuous.
  • Max. Temperature: 500°F.
  • Maximum PxT (PSIG x °F): [1/16]" Thick - 350,000, [1/8]" Thick - 250,000.

Goodman Coil Assembly for AW3005C

G2085008S

Brand Model Compatibility:

SPECIFICATIONS

Brand Model Compatibility
Goodman AW3005C

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY