DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Goodman 17-1/8 in. Evaporative Coil for Air Handler

G0270A00419S

Tonnage:

SPECIFICATIONS

Application
Air Handler
Brand Model Compatibility
ARUF303016BA Air Handler
Height
15 in
Length
20-3/8 in
Material
Aluminum
Power Source
Electric
Tonnage
2.5 Tons
UL Listed
No
Width
17-1/8 in

Starting at
Call for Pricing
  • QUANTITY