ComfortNet™ 17-1/2 in. 60000 BTU 80% AFUE 1.5 Ton Two-Stage Downflow and Horizontal 1/2 hp Gas Furnace

Part #GGCVC80603BX  |  Item #7245394  |  Manufacturer Part #GCVC80603BX

Call for Pricing

BTU:

60000
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Goodman ComfortNet™ 17-1/2 in. 60000 BTU 80% AFUE 1.5 Ton Two-Stage Downflow and Horizontal 1/2 hp Gas Furnace

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Two-stage gas valve operates on two-stage or single-stage thermostats
  • ComfortNet™ communicating system compatible
  • Efficient and quiet variable-speed ECM circulator motor gently ramps up or down according to heating or cooling demand
  • SureStart® silicon nitride igniter designed for long igniter life designed for long igniter life
  • Furnace control board with self-diagnostics, provisions for electronic air cleaner, 120 volt or 24 volt humidifiers
  • Low constant fan speed circulates air throughout the home

Specifications

AFUE: 80.00

AMP: 15, 7.75

BTU: 60000

BTU Cooling Rating: 47000 Btu/h

BTU Heat Rating: 92000 Btu/h

Blower Type: Direct Drive

Coil Type: Cased

Collection: ComfortNet™

Compressor Type: Scroll

Condensing: No

Configuration: Downflow, Horizontal

Decibel Rating dB : 78 dB

Depth: 28 in

EER: 11.8

ETL Listed: Yes

Energy Star Compliant: No

Fan Speeds: Variable

Fuel Type: Natural Gas

Height: 33-1/2 in

Horsepower: 1/2 hp

Ignition System: Silicon Nitride

MBH: 60

Material: Aluminized Steel, Stainless Steel

Max CFM: 1200

Phase: Single Phase

Power Source: Gas

Refrigerant: R-410A

SEER: 14

Stages: Two

Tonnage: 1.5 Tons

UL Listed: No

Volts: 115V

Weight: 610

Width: 17-1/2 in