ComfortNet™ 21 in. 100000 BTU 81% AFUE 2.5 Ton Two-Stage Downflow and Horizontal 3/4 hp Gas Furnace

Part #GGCVC81005CX  |  Item #7245376  |  Manufacturer Part #GCVC81005CX

BTU:

Added to your cart. View Cart
Availability Notice - Due to potential manufacturer supply issues, all orders for this product are subject to availability.

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Goodman ComfortNet™ 21 in. 100000 BTU 81% AFUE 2.5 Ton Two-Stage Downflow and Horizontal 3/4 hp Gas Furnace

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Two-stage gas valve operates on two-stage or single-stage thermostats
  • ComfortNet™ communicating system compatible
  • Efficient and quiet variable-speed ECM circulator motor gently ramps up or down according to heating or cooling demand
  • SureStart® silicon nitride igniter designed for long igniter life designed for long igniter life
  • Furnace control board with self-diagnostics, provisions for electronic air cleaner, 120 volt or 24 volt humidifiers
  • Low constant fan speed circulates air throughout the home

Documents

Specifications

AFUE: 81.00

AMP: [10.6, 15]

BTU: 100000

BTU Cooling Rating: 45500 Btu/h

BTU Heat Rating: 115000 Btu/h

Blower Type: Direct Drive

Coil Type: Cased

Collection: ComfortNet™

Compressor Type: Scroll

Condensing: No

Configuration: [Downflow, Horizontal]

Decibel Rating dB : 78 dB

Depth: 28 in

EER: 12

Energy Star Compliant: No

Fan Speeds: Variable

Height: 33-3/8 in

Horsepower: 3/4 hp

Length: 21 in

MBH: 100

Material: [Metal, Steel]

Max CFM: 2000

Phase: Single Phase

Power Source: Gas

Refrigerant: R-410A

SEER: 15

Stages: Two

Tonnage: 2.5 Tons

Type: GDTG0481151DXXX

UL Listed: No

Volts: 120V

Weight: 569

Width: 21 in