ComfortNet™ 21 in. 80000 BTU 80% AFUE 5 Ton Two-Stage Upflow and Horizontal 1/2 hp Natural Gas Furnace

Part #GGMVC80804CN  |  Item #7245404  |  Manufacturer Part #GMVC80804CN

Call for Pricing

BTU:

80000

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Goodman ComfortNet™ 21 in. 80000 BTU 80% AFUE 5 Ton Two-Stage Upflow and Horizontal 1/2 hp Natural Gas Furnace

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Two-stage gas valve operates on two-stage or single-stage thermostats
  • ComfortNet™ communicating system compatible
  • Efficient and quiet variable-speed ECM circulator motor gently ramps up or down according to heating or cooling demand
  • SureStart® silicon nitride igniter designed for long igniter life designed for long igniter life
  • Furnace control board with self-diagnostics, provisions for electronic air cleaner, 120 volt or 24 volt humidifiers
  • Low constant fan speed circulates air throughout the home

Documents

Specifications

AFUE: 80.00

AMP: 15, 7.75

ANSI Specifications: ANSI Z223.1

BTU: 80000

BTU Cooling Rating: 59500 Btu/h

BTU Heat Rating: 57000 Btu/h

Blower Type: Direct Drive

CSA Certified: CSA B142.2, CSA B149.1

Collection: ComfortNet™

Condensing: No

Configuration: Horizontal, Upflow

Decibel Rating dB : 78 dB

Depth: 28 in

EER: 11.3

Energy Star Compliant: No

Fuel Type: Natural Gas

HSPF: 7.7

Height: 33-1/2 in

Horsepower: 1/2 hp

Ignition System: Silicon Nitride

MBH: 80

Material: Steel

Max CFM: 1600

Phase: Single Phase

Power Source: Gas

Refrigerant: R-410A

SEER: 13

Stages: Two

Temperature Range: 25 to 55 Deg F

Tonnage: 5 Tons

UL Listed: No

Volts: 24/120V

Weight: 590

Width: 21 in