80% AFUE - 80,000 BTU - Downflow/Horizontal - Direct Drive - Furnace
ComfortNet™ 80% AFUE - 80,000 BTU - Downflow/Horizontal - Direct Drive - Furnace
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Heavy-duty aluminized-steel tubular heat exchanger
- Efficient and quiet variable-speed Blower
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Low constant fan speed circulates air throughout the home
- Two-Stage gas valve
- Furnace control board with self-diagnostics, provisions for electronic air cleaner, 120 volt or 24 volt humidifiers
- Silicon Nitride igniter
- Integrated communicating Comfort Bridge™ technology
Specifications
- AFUE:
- 80.00 %
- AMP:
- 10.6, 15
- Application:
- Unitary System
- BTU:
- 80000
- BTU Cooling Rating:
- 47000 Btu/h
- BTU Heat Rating:
- 92000 Btu/h
- Blower Type:
- Direct Drive
- Coil Type:
- Cased
- Collection:
- ComfortNet™
- Compressor Type:
- Scroll
- Condensing:
- No
- Configuration:
- Downflow, Horizontal
- Decibel Rating (dB):
- 78 dB
- Depth:
- 28-1/2 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- Variable
- Fuel Type:
- Natural Gas
- Height:
- 33-1/2 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Silicon Nitride
- Indoor Outdoor:
- Indoor
- MBH:
- 80
- Max CFM:
- 2000 cfm
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A
- SEER:
- 14
- Stages:
- Two Stage
- Tonnage:
- 2 Ton
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 610 lb
- Width:
- 21 in