ComfortNet™ 24-1/2 in. 80000 BTU 80% AFUE 5 Ton Two-Stage Upflow and Horizontal 3/4 hp Natural Gas Furnace

Part #GGMVC80805DN  |  Item #7245379  |  Manufacturer Part #GMVC80805DN

Call for Pricing

BTU:

80000
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Goodman ComfortNet™ 24-1/2 in. 80000 BTU 80% AFUE 5 Ton Two-Stage Upflow and Horizontal 3/4 hp Natural Gas Furnace

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Two-stage gas valve operates on two-stage or single-stage thermostats
  • ComfortNet™ communicating system compatible
  • Efficient and quiet variable-speed ECM circulator motor gently ramps up or down according to heating or cooling demand
  • SureStart® silicon nitride igniter designed for long igniter life designed for long igniter life
  • Furnace control board with self-diagnostics, provisions for electronic air cleaner, 120 volt or 24 volt humidifiers
  • Low constant fan speed circulates air throughout the home

Specifications

AFUE: 80.00

AMP: 10.6, 15

ANSI Specifications: ANSI Z223.1

BTU: 80000

BTU Cooling Rating: 59500 Btu/h

BTU Heat Rating: 57000 Btu/h

Blower Type: Direct Drive

CSA Certified: CSA B142.2, CSA B149.1

Collection: ComfortNet™

Condensing: No

Configuration: Horizontal, Upflow

Decibel Rating dB : 78 dB

Depth: 28 in

EER: 11.1

Energy Star Compliant: No

Fuel Type: Natural Gas

HSPF: 7.7

Height: 33-1/2 in

Horsepower: 3/4 hp

Ignition System: Silicon Nitride

MBH: 80

Material: Steel

Max CFM: 2000

Phase: Single Phase

Power Source: Gas

Refrigerant: R-410A

SEER: 13

Stages: Two

Temperature Range: 30 to 60 Deg F

Tonnage: 5 Tons

UL Listed: No

Volts: 24/120V

Weight: 590

Width: 24-1/2 in