3.5 Ton - Multi-Position - Direct Drive - Air Handler

You last purchased this on
 
Goodman®

ComfortNet™ 3.5 Ton - Multi-Position - Direct Drive - Air Handler

This product requires certification to purchase.
Brand image
You last purchased this on
 
Goodman®

ComfortNet™ 3.5 Ton - Multi-Position - Direct Drive - Air Handler

  • Fast #
  • Part #GAVPTC49C14
  • Item #7343388
  • Manufacturer Part #AVPTC49C14
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Internal factory-installed thermal expansion valves for cooling and heat pump applications
  • Variable-speed ECM blower motor
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • CFM indicator
  • Auto configuration of the airflow and tonnage in communicating mode
  • Provides constant CFM over a wide range of static pressure conditions independent of duct system
  • Commissioning and diagnostics via on board Bluetooth with the Cool Cloud phone and tablet application.
  • Integrated communicating Comfort Bridge Technology
  • Improved humidity and comfort control
  • Provides adjustable low CFM for efficient fan-only operation
  • Requires Certification

Specifications

AMP:
15
Application:
Unitary System
BTU:
116000
BTU Cooling Rating:
48,000 Btu/h
Blower Type:
Direct Drive
Coil Type:
Aluminum Fin
Collection:
ComfortNet™
Communicating:
Communicating
Configuration:
Multi-Position
Depth:
21 in
ETL Listed:
Yes
Energy Star Compliant:
Yes
Fan Speeds:
Variable
Green Product:
Yes, Energy Star
Height:
49 in
Horsepower:
3/4 hp
Liquid Line (OD):
3/8 in
MBH:
48
Max CFM:
1420 cfm
Origin:
Domestic
Phase:
Three Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
13
Stages:
Two
Suction Line (OD):
7/8 in
Tonnage:
3.5 Ton
Volts:
208/230V
Weight:
130 lb
Width:
21 in