Amana 2H/2C-Stage Programmable Thermostat
ComfortNet™ Amana 2H/2C-Stage Programmable Thermostat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential, Commercial
- Auto Switching Heat:
- No
- Battery Size:
- AA
- Brand Model Compatibility:
- Amana
- Collection:
- ComfortNet™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Configuration:
- Heat Pump
- Depth:
- 11-1/4 in
- Display Type:
- Digital
- Energy Star Compliant:
- No
- Height:
- 9 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Length:
- 9 in
- Magnetic:
- No
- Material:
- Plastic
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Battery
- Product Type:
- Thermostat
- Programmability:
- Programmable
- Shape:
- Rectangular
- Smart Home Compatibility:
- Redlink
- Smart Home Enabled:
- No
- Stages:
- 4H/2C
- Touch Screen -:
- Yes
- UL Listed:
- No
- Volts:
- 24V
- Weight:
- 6.4 lb
- Width:
- 7-1/2 in