DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Goodman Condenser Coil Tubing Assembly for GSX130361BA and GSX130363AA Air Conditioners

G0201R00273S

Brand Model Compatibility:

SPECIFICATIONS

Application
Air Conditioner
Brand Model Compatibility
GSX130361BA and GSX130363AA Air Conditioners
Height
34-3/4 in
Length
32-1/4 in
UL Listed
No
Width
32-1/4 in

Starting at
Call for Pricing
  • QUANTITY