DualSaver™ 21 in. 90000 BTU 95% AFUE 5 Ton Two-Stage Upflow and Horizontal 3/4 hp Natural or Propane Furnace

Part #GGMH950905CX  |  Item #4107398  |  Manufacturer Part #GMH950905CX

BTU:

90000

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Dual-diameter tubular heat exchanger
  • Two-stage gas valve that allows the installer to activate the two-stage valve with the flip of a dipswitch
  • Check flowrater expansion device for heat pump or cooling-only applications
  • Rifled tubing and louvered aluminum fin coils
  • Foil-face insulation
  • Split-seam front for easy access
  • Leather-grain finish

Specifications

AFUE: 95.00

AMP: [13.2, 15]

ANSI Specifications: ANSI Z223.1

BTU: 90000

CEC Compliant: For Sale in CA

CSA Certified: [CSA B149.1, CSA B142.2]

Collection: DualSaver™

Condensing: No

Configuration: [Upflow, Horizontal]

Depth: 28-3/4 in

Energy Star Compliant: Yes

Fan Speeds: 5

Flue Size: 3

Fuel Type: [Natural Gas, Propane]

Green: [Yes, Energy Star]

Height: 40-3/4 in

Horsepower: 3/4 hp

Ignition System: Hot Surface Ignition

MBH: 90

Material: Aluminized Steel

Max CFM: 2000

Phase: Single Phase

Power Source: Gas

Stages: Two

Temperature Range: 35 to 65 Deg F

Tonnage: 5 Tons

UL Listed: No

Volts: 115V

Width: 21 in