DESCRIPTION

  • All models comply with California Nox emissions standards
  • Dual-certified for sealed combustion direct vent (2-pipe) or non-direct vent (1-pipe) applications
  • HVAC equipment sold to licensed contractors only
  • Low constant fan allows homeowner to activate the low heat speed to efficiently circulate air throughout the home
  • Multiple branch circuit capability
  • Products sold in select areas only - please contact your local branch for availability in your area
  • Self-adjusting feature automatically adjusts furnace to high- or low-stage operation based on outside temperature without an outdoor temperature sensor
  • Sequencers for better temperature control

Goodman Electric Heat Kit 15KW with Breaker 240 V

GHKSC15XB

Watts:

SPECIFICATIONS

Volts
240V
Watts
15

Starting at
Call for Pricing
  • QUANTITY