DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Goodman 32-1/2 in. Evaporative Coil for Packaged Gas or Electric Unit

G0202G00377S

Brand Model Compatibility:

SPECIFICATIONS

Application
Packaged Gas or Electric Unit
Brand Model Compatibility
APG153709041BA, APG153709041CA, GPG153709041BA and GPG153709041CA Packaged Gas or Electric Units
Depth
37-1/2 in
Height
17 in
Material
Aluminum
UL Listed
No
Weight
37.4
Width
32-1/2 in

Starting at
Call for Pricing
  • QUANTITY