DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Goodman FBQ Series 18 MBH Wall Mount Indoor 1.5 Tons Mini-Split Single-Zone

DFBQ18PVJU

Manufacturer Part #: FBQ18PVJU

MBH:

SPECIFICATIONS

AMP
16.5
BTU
18000
BTU Cooling Rating
18000 Btu/h
BTU Heat Rating
20000 Btu/h
Blower Type
Direct Drive
Collection
FBQ Series
Depth
27-9/16 in
EER
13
ETL Listed
Yes
Height
11-13/16 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Liquid Line OD
3/8 in
MBH
18
Max CFM
635
Refrigerant
R-410A
SEER
17.5
Tonnage
1.5 Tons
Type
DFBQ18PVJU
UL Listed
No
Volts
208/230V
Weight
80
Width
39-3/8 in
Zones
1

Print

DOCUMENTS