DESCRIPTION

  • Back Seat Stop
  • Body Guide Ribs
  • Class 125 Flanges: ANSI B16.1
  • Face to Face Dimensions: ANSI B16.10
  • Flat Faced Flanges
  • HVAC equipment sold to licensed contractors only
  • Pressure/Temperature Rating: ANSI B16.1
  • Products sold in select areas only; please contact your local branch for availability in your area
  • Rising Stem OS&Y
  • Tapered Solid Wedge

Goodman Flue Collector Box

G481000S

Length:

SPECIFICATIONS

Length
14 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY