21 in. 80000 BTU 92% AFUE 4 Ton Single-Stage Downflow and Horizontal 1/2 hp Natural Gas Furnace
GCSS92 Series 21 in. 80000 BTU 92% AFUE 4 Ton Single-Stage Downflow and Horizontal 1/2 hp Natural Gas Furnace
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy-duty aluminized-steel tubular heat exchanger
- Stainless-steel sloped secondary heat exchanger
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- AHRI Certified
- Single-Stage gas Valve
- Single-speed inducer draft blower
- All models comply with California 40 ng/J
- Silicon Nitride igniter
- Frequency: 60 Hz
- AHRI Reference Number: 7367484
Specifications
- AFUE:
- 92.00 %
- AMP:
- 11.7, 15
- Application:
- Unitary System
- BTU:
- 80000
- BTU Cooling Rating:
- 47000 Btu/h
- BTU Heat Rating:
- 80000 Btu/h
- Blower Type:
- Multispeed
- Coating:
- Aluminum
- Collection:
- GCSS92 Series
- Condensing:
- No
- Configuration:
- Downflow, Horizontal
- Decibel Rating (dB):
- 78 dB
- Depth:
- 28-3/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Flue Size:
- 2
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- HSPF:
- 8
- Height:
- 34-1/2 in
- Horsepower:
- 1/2 hp
- ISO:
- Yes
- Ignition System:
- Silicon Nitride
- Length:
- 21 in
- MBH:
- 80
- Material:
- Steel
- Max CFM:
- 1802 cfm
- Maximum Airflow:
- 1600
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Gas
- Product Type:
- Gas Furnace
- Refrigerant:
- R-410A
- SEER:
- 15
- Stages:
- Single
- Tonnage:
- 4 Ton
- Type:
- GDTH048XXX3DXXX
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Volts:
- 115V
- Weight:
- 549 lb
- Width:
- 21 in