17-1/2 in. 80000 BTU 96% AFUE Two-Stage Upflow and Horizontal 1/2 hp Natural or Propane Furnace
GMEC96 Series 17-1/2 in. 80000 BTU 96% AFUE Two-Stage Upflow and Horizontal 1/2 hp Natural or Propane Furnace
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy-duty aluminized-steel tubular heat exchanger
- Stainless-steel sloped secondary heat exchanger
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- All models comply with California 40 ng/J
- Two-Stage gas valve
- Multi-speed ECM blower motor with continuous fan speed
- Color-coded low-voltage terminals
- Silicon Nitride igniter
- Energy Star
- AHRI Certified - ETL Listed
Specifications
- AFUE:
- 96.00 %
- AMP:
- 15, 8
- Application:
- Unitary System
- BTU:
- 80000
- BTU Heat Rating:
- 80000 Btu/h
- Blower Type:
- Multispeed
- Coating:
- Aluminum
- Coil Type:
- Aluminum Fin
- Collection:
- GMEC96 Series
- Condensing:
- No
- Configuration:
- Horizontal, Upflow
- Depth:
- 28-3/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Flue Size:
- 2
- Flue Type:
- PVC
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 34-1/2 in
- Horsepower:
- 1/2 hp
- ISO:
- Yes
- Ignition System:
- Silicon Nitride
- Liquid Line (OD):
- 3/8 in
- MBH:
- 80
- Material:
- Steel, Stainless Steel
- Max CFM:
- 1200 cfm
- Maximum Airflow:
- 1200
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Gas
- Product Type:
- Gas Furnace
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 13
- Stages:
- Two Stage
- Suction Line (OD):
- 7/8 in
- Temperature Range:
- 35 to 65 Deg F
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Volts:
- 115V
- Weight:
- 125 lb
- Width:
- 17-1/2 in