Horizontal and Upflow 6.67 Ton Single Stage Electric 80000 BTU Furnace
GMES80 Series Horizontal and Upflow 6.67 Ton Single Stage Electric 80000 BTU Furnace
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy-duty aluminized-steel tubular heat exchanger "Silicon Nitride igniter "Color-coded low-voltage terminals Multi-speed ECM blower motor with continuous fan speed Fault code LED Output Single-Stage gas Valve Single-speed inducer draft blower
- All models comply with California 40 ng/J
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Color-coded low-voltage terminals
- Quiet, single-speed draft induced
- Self-diagnostic control board
- Durable Hot-surface igniter
- Single-stage gas valve
- Can no longer be installed in California’s South Coast Air Quality Management District (SCAQMD) on or after October 1, 2019.
- Multi-speed ECM blower motor
Specifications
- AFUE:
- 80.00 %
- AMP:
- 15
- ANSI:
- ANSI Z223.1
- Application:
- Unitary System
- BTU:
- 80000
- BTU Heat Rating:
- 80000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 1600 ft3/min
- CSA Certified:
- CSA B142.2, CSA B149.1
- Collection:
- GMES80 Series
- Condensing:
- No
- Configuration:
- Upflow, Horizontal
- Depth:
- 28 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Flue Size:
- 4
- Fuel Type:
- Natural Gas
- Height:
- 33-3/8 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Hot Surface Igniter
- Length:
- 17-1/2 in
- MBH:
- 80
- Material:
- Stainless Steel
- Max CFM:
- 1600 cfm
- Phase:
- Single Phase
- Power Source:
- Gas
- Stages:
- Single
- Tonnage:
- 6.67 Ton
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 120 lb
- Width:
- 17-1/2 in