Upflow, Horizontal Left and Horizontal Right 5 Ton Single Stage Gas and Electric 60000 BTU Furnace
GMES80 Series Upflow, Horizontal Left and Horizontal Right 5 Ton Single Stage Gas and Electric 60000 BTU Furnace
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy-duty aluminized-steel tubular heat exchanger
- "Silicon Nitride igniter"
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Single-speed inducer draft blower
- Fault code LED Output
- Single-Stage gas Valve
- Multi-speed ECM blower motor with continuous fan speed
- Color-coded low-voltage terminals
Specifications
- AFUE:
- 80.00 %
- AMP:
- 15
- ANSI:
- ANSI Z223.1
- Application:
- Unitary System
- BTU:
- 60000
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B142.2, CSA B149.1
- Collection:
- GMES80 Series
- Condensing:
- No
- Configuration:
- Horizontal Left, Horizontal Right, Upflow
- Depth:
- 28 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 33-3/8 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Hot Surface Igniter
- MBH:
- 60
- Material:
- Heavy Duty Steel
- Max CFM:
- 1600 cfm
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Stages:
- Single
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 107 lb
- Width:
- 17-1/2 in