Upflow, Horizontal Left and Horizontal Right 6.6 Ton Single Stage Gas and Electric 80000 BTU Furnace
GMES80 Series Upflow, Horizontal Left and Horizontal Right 6.6 Ton Single Stage Gas and Electric 80000 BTU Furnace
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy-duty aluminized-steel tubular heat exchanger
- "Silicon Nitride igniter"
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Single-speed inducer draft blower
- Fault code LED Output
- Single-Stage gas Valve
- Multi-speed ECM blower motor with continuous fan speed
- Color-coded low-voltage terminals
Specifications
- AFUE:
- 80.00 %
- AMP:
- 15
- ANSI:
- ANSI Z223.1
- Application:
- Unitary System
- BTU:
- 80000
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B142.2, CSA B149.1
- Collection:
- GMES80 Series
- Condensing:
- No
- Configuration:
- Horizontal Left, Horizontal Right, Upflow
- Depth:
- 28 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 33-3/8 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Hot Surface Igniter
- MBH:
- 80
- Material:
- Heavy Duty Steel
- Max CFM:
- 2000 cfm
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Stages:
- Single
- Tonnage:
- 6.6 Ton
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 121 lb
- Width:
- 21 in