Horizontal and Upflow 4 Ton Single Stage Gas 3/4 hp 80000 BTU Furnace
GMES96 Series Horizontal and Upflow 4 Ton Single Stage Gas 3/4 hp 80000 BTU Furnace
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy-duty aluminized-steel tubular heat exchanger
- Stainless-steel sloped secondary heat exchanger
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- AHRI Certified - ETL Listed
- Multi-speed ECM blower motor with continuous fan speed
- Fault code LED Output
- Color-coded low-voltage terminals
- Silicon Nitride igniter
- Furnace control board with self-diagnostics and provisions for electronic air cleaner and 120-volt or 24-volt humidifiers
- Single-Stage gas Valve
Specifications
- AFUE:
- 96.00 %
- AMP:
- 12.8, 15
- Application:
- Residential
- BTU:
- 80000
- BTU Heat Rating:
- 76880 Btu/h
- CEC Compliant:
- Not for Sale in CA
- Coating:
- Aluminum
- Collection:
- GMES96 Series
- Condensing:
- No
- Configuration:
- Horizontal, Upflow
- Depth:
- 28-7/8 in
- ETL Listed:
- Yes
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 5
- Flue Size:
- 2
- Flue Type:
- PVC
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 34-1/2 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 80
- Material:
- Steel
- Max CFM:
- 1600 cfm
- Number of Burners:
- 4
- Phase:
- Single Phase
- Power Source:
- Gas
- Stages:
- Single
- Temperature Range:
- 25 to 55 Deg F
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 21 in