GMES96 Series Upflow, Horizontal Left and Horizontal Right 3 Ton Single Stage Gas and Electric 60000 BTU Furnace

Part #GGMES960603BN  |  Item #7926518  |  Manufacturer Part #GMES960603BN

Call for Pricing

BTU:

60000

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Heavy-duty aluminized-steel tubular heat exchanger
  • Stainless-steel sloped secondary heat exchanger
  • Silicon Nitride igniter
  • Color-coded low-voltage terminals
  • Multi-speed ECM blower motor with continuous fan speed
  • Fault code LED Output
  • AHRI Certified - ETL Listed
  • Energy Star
  • Single-Stage gas Valve

Documents

Specifications

AFUE: 96.00

AMP: 15

ANSI Specifications: ANSI Z223.1

BTU: 60000

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B142.2, CSA B149.1

Collection: GMES96 Series

Condensing: No

Configuration: Horizontal Left, Horizontal Right, Upflow

Depth: 28-3/4 in

ETL Listed: Yes

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 33-3/8 in

Horsepower: 1/2 hp

Ignition System: Hot Surface Igniter

MBH: 60

Material: Heavy Duty Steel

Max CFM: 1200

Phase: Single Phase

Power Source: Electric, Gas

Stages: Single

Tonnage: 3 Tons

Type: GGMES960603BN

UL Listed: No

Volts: 115V

Weight: 111

Width: 17-1/2 in