Upflow, Horizontal Left and Horizontal Right 6.6 Ton Single Stage Gas and Electric 80000 BTU Furnace

You last purchased this on
 
Goodman®

GMES96 Series Upflow, Horizontal Left and Horizontal Right 6.6 Ton Single Stage Gas and Electric 80000 BTU Furnace

This product requires certification to purchase.
Brand image
You last purchased this on
 
Goodman®

GMES96 Series Upflow, Horizontal Left and Horizontal Right 6.6 Ton Single Stage Gas and Electric 80000 BTU Furnace

  • Fast #
  • Part #GGMES960803BN
  • Item #7926530
  • Manufacturer Part #GMES960803BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Heavy-duty aluminized-steel tubular heat exchanger
  • Stainless-steel sloped secondary heat exchanger
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • AHRI Certified - ETL Listed
  • Multi-speed ECM blower motor with continuous fan speed
  • Fault code LED Output
  • Color-coded low-voltage terminals
  • Silicon Nitride igniter
  • Furnace control board with self-diagnostics and provisions for electronic air cleaner and 120-volt or 24-volt humidifiers
  • Single-Stage gas Valve
  • Requires Certification

Specifications

AFUE:
96.00 %
AMP:
15
ANSI:
ANSI Z223.1
Application:
Unitary System
BTU:
80000
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B142.2, CSA B149.1
Collection:
GMES96 Series
Condensing:
No
Configuration:
Horizontal Left, Horizontal Right, Upflow
Depth:
28-3/4 in
ETL Listed:
Yes
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas
Green Product:
Yes, Energy Star
Height:
33-3/8 in
Horsepower:
1/2 hp
Ignition System:
Hot Surface Igniter
MBH:
80
Material:
Heavy Duty Steel
Max CFM:
1200 cfm
Phase:
Single Phase
Power Source:
Electric, Gas
Stages:
Single
Tonnage:
6.6 Ton
UL Listed:
No
Volts:
115V
Weight:
114 lb
Width:
17-1/2 in