Upflow, Horizontal Left and Horizontal Right 8.3 Ton Single Stage Gas and Electric 100000 BTU Furnace
GMES96 Series Upflow, Horizontal Left and Horizontal Right 8.3 Ton Single Stage Gas and Electric 100000 BTU Furnace
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy-duty aluminized-steel tubular heat exchanger
- Stainless-steel sloped secondary heat exchanger
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- AHRI Certified - ETL Listed
- Multi-speed ECM blower motor with continuous fan speed
- Fault code LED Output
- Color-coded low-voltage terminals
- Silicon Nitride igniter
- Furnace control board with self-diagnostics and provisions for electronic air cleaner and 120-volt or 24-volt humidifiers
- Single-Stage gas Valve
Specifications
- AFUE:
- 96.00 %
- AMP:
- 15
- ANSI:
- ANSI Z223.1
- Application:
- Unitary System
- BTU:
- 100000
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B142.2, CSA B149.1
- Collection:
- GMES96 Series
- Condensing:
- No
- Configuration:
- Horizontal Left, Horizontal Right, Upflow
- Depth:
- 28-3/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 33-3/8 in
- Horsepower:
- 1 hp
- Ignition System:
- Hot Surface Igniter
- MBH:
- 100
- Material:
- Heavy Duty Steel
- Max CFM:
- 2000 cfm
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Stages:
- Single
- Tonnage:
- 8.3 Ton
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 120 lb
- Width:
- 21 in