Goodman

GMH8 Series 14 in. 40000 BTU 80% AFUE 3 Ton Two-Stage Upflow and Horizontal 1/3 hp Natural or Propane Furnace

Part #GGMH80403AN  |  Manufacturer Part #GMH80403AN

BTU:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heavy-duty aluminized-steel dual-diameter and tubular heat exchanger
  • Two-stage convertible gas valve automatically adjust to high or low stage
  • Quiet and single-speed draft induced
  • Self-diagnostic control board with constant memory fault code
  • Color-coded low voltage terminals with provisions for electronic air cleaner and humidifier
  • Multi-speed blower motor
  • Low continuous fan speed options offer quiet air circulation
  • AHRI Certified
  • AHRI Reference Number: 5012553

Specifications

AFUE: 80.00

AMP: [15, 8.1]

ANSI Specifications: ANSI Z223.1

BTU: 40000

BTU Cooling Rating: 60000 Btu/h

BTU Heat Rating: 40000 Btu/h

Blower Type: Multispeed

CSA Certified: [CSA B142.2, CSA B149.1]

Coil Type: Aluminum Fin

Collection: GMH8 Series

Condensing: No

Configuration: [Horizontal, Upflow]

Depth: 28-3/4 in

ETL Listed: Yes

Energy Star Compliant: No

Flue Size: 4

Fuel Type: [Propane, Natural Gas]

Height: 33-3/8 in

Horsepower: 1/3 hp

ISO Specifications: Yes

Ignition System: Silicon Nitride

Liquid Line OD : 3/8 in

MBH: 40

Material: Steel

Max CFM: 1200

Maximum Airflow: 1200

Origin: Domestic

Phase: Single Phase

Power Source: Gas

Product Type: Gas Furnace

Refrigerant: R-410A

SEER: 14

Stages: Two

Suction Line OD : 7/8 in

Temperature Range: 25 to 55 Deg F

Tonnage: 3 Tons

UL Listed: No

Vent Type: Chimney Vent

Volts: 115V

Watts: 25

Weight: 155

Width: 14 in

Frequently Purchased Together

+
+
+

Price for bundle

$0

This Item: Goodman GMH8 Series 14 in. 40000 BTU 80% AFUE 3 Ton Two-Stage Upflow and Horizontal 1/3 hp Natural or Propane Furnace