24-1/2 in. 120000 BTU 80% AFUE 5 Ton Two-Stage Upflow and Horizontal 3/4 hp Natural or Propane Furnace
GMH8 Series 24-1/2 in. 120000 BTU 80% AFUE 5 Ton Two-Stage Upflow and Horizontal 3/4 hp Natural or Propane Furnace
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy-duty aluminized-steel tubular heat exchanger
- Silicon Nitride igniter
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Multi-speed blower motor
- Self-diagnostic control board with constant memory fault code
- Color-coded low voltage terminals with provisions for electronic air cleaner and humidifier
- Two-stage gas valve
- Single-Stage gas Valve
- AHRI Certified
- Low continuous fan speed options offer quiet air circulation
Specifications
- AFUE:
- 80.00 %
- AMP:
- 14.7, 15
- ANSI:
- ANSI Z223.1
- Application:
- Unitary System
- BTU:
- 120000
- BTU Cooling Rating:
- 58000 Btu/h
- BTU Heat Rating:
- 120000 Btu/h
- Blower Type:
- Multispeed
- CSA Certified:
- CSA B142.2, CSA B149.1
- Collection:
- GMH8 Series
- Condensing:
- No
- Configuration:
- Horizontal, Upflow
- Decibel Rating (dB):
- 78 dB
- Depth:
- 28-3/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Flue Size:
- 4
- Fuel Type:
- Propane, Natural Gas
- Height:
- 33-3/8 in
- Horsepower:
- 3/4 hp
- ISO:
- Yes
- Ignition System:
- Silicon Nitride
- MBH:
- 120
- Material:
- Steel
- Max CFM:
- 2000 cfm
- Maximum Airflow:
- 2000
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Gas
- Product Type:
- Gas Furnace
- Refrigerant:
- R-410A
- SEER:
- 14
- Stages:
- Two
- Temperature Range:
- 40 to 70 Deg F
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Vent Type:
- Chimney Vent
- Volts:
- 115V
- Weight:
- 620 lb
- Width:
- 24-1/2 in