14 in. 60000 BTU 80% AFUE 5 Ton Single-Stage Upflow and Horizontal 1/3 hp Natural Gas Furnace
GMS8 Series 14 in. 60000 BTU 80% AFUE 5 Ton Single-Stage Upflow and Horizontal 1/3 hp Natural Gas Furnace
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 5-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy-duty aluminized-steel tubular heat exchanger
- Silicon Nitride igniter
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- AHRI Certified
- Color-coded low voltage terminals
- GHS8: High static airflow capability
- Single-speed inducer draft blower
- Single-Stage gas Valve
- Frequency: 60 Hz
- AHRI Reference Number: 5012547
Specifications
- AFUE:
- 80.00 %
- AMP:
- 15, 4.8, 8.1
- ANSI:
- ANSI Z223.1
- Application:
- Unitary System
- BTU:
- 60000
- BTU Heat Rating:
- 60000 Btu/h
- Blower Type:
- Multispeed
- CSA Certified:
- CSA B142.2, CSA B149.1
- Coating:
- Aluminum
- Coil Type:
- Aluminum Fin
- Collection:
- GMS8 Series
- Condensing:
- No
- Configuration:
- Horizontal, Upflow
- Depth:
- 28-3/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Flue Size:
- 4
- Fuel Type:
- Natural Gas
- Height:
- 33-3/8 in
- Horsepower:
- 1/3 hp
- ISO:
- Yes
- Ignition System:
- Hot Surface Igniter
- MBH:
- 60
- Material:
- Steel
- Max CFM:
- 1200 cfm
- Max Fuse Size:
- 15
- Maximum Airflow:
- 1200
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Gas
- Product Type:
- Gas Furnace
- Refrigerant:
- R-410A
- SEER:
- 13
- Stages:
- Single
- Temperature Range:
- 20 to 50 Deg F
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Vent Type:
- Chimney Vent
- Volts:
- 115V
- Width:
- 14 in