17-1/2 in. 80000 BTU 80% 2.5 - 4 Ton Single-Stage Upflow and Horizontal 1/2 hp Natural or Propane Furnace
GMS8 Series 17-1/2 in. 80000 BTU 80% 2.5 - 4 Ton Single-Stage Upflow and Horizontal 1/2 hp Natural or Propane Furnace
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy-duty aluminized-steel tubular heat exchanger
- Silicon Nitride igniter
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Parts Warranty: 5 Years
- Gas Conversion Kit Available
- Heat Exchanger Warranty: 20 Years
- Single-speed inducer draft blower
- Single-Stage gas Valve
- Recommended Breaker Size: 15 Amps
Specifications
- AFUE:
- 80.00 %
- AMP:
- 12.5
- Application:
- Unitary System
- BTU:
- 80000
- BTU Heat Rating:
- 80000 Btu/h
- Blower Type:
- Multispeed
- Coating:
- Aluminum
- Collection:
- GMS8 Series
- Condensing:
- No
- Configuration:
- Horizontal, Upflow
- Depth:
- 28-3/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- Variable
- Flue Size:
- 4
- Fuel Type:
- Propane, Natural Gas
- Height:
- 33-3/8 in
- Horsepower:
- 1/2 hp
- ISO:
- Yes
- Ignition System:
- Silicon Nitride
- MBH:
- 80
- Material:
- Steel
- Max CFM:
- 1725 cfm
- Max Fuse Size:
- 15
- Maximum Airflow:
- 1600
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Gas
- Product Type:
- Gas Furnace
- Stages:
- Single
- Tonnage:
- 2.5 - 4 Ton
- UL Listed:
- No
- Vent Type:
- Chimney Vent
- Volts:
- 115V
- Width:
- 17-1/2 in