Goodman

GMVC8 Series 21 in. 100000 BTU 80% AFUE 5 Ton Two-Stage Upflow and Horizontal 3/4 hp Natural Gas Furnace

Part #GGMVC81005CN  |  Manufacturer Part #GMVC81005CN

BTU:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Two-stage gas valve operates on two-stage or single-stage thermostats
  • ComfortNet™ communicating system compatible
  • Efficient and quiet variable-speed ECM circulator motor gently ramps up or down according to heating or cooling demand
  • SureStart® silicon nitride igniter designed for long igniter life designed for long igniter life
  • Furnace control board with self-diagnostics, provisions for electronic air cleaner, 120 volt or 24 volt humidifiers
  • Low constant fan speed circulates air throughout the home
  • Quiet and two-speed induced draft blower
  • AHRI Certified
  • AHRI Reference Number: 5012590

Specifications

AFUE: 80.00

AMP: [11.7, 15]

ANSI Specifications: ANSI Z223.1

BTU: 100000

BTU Cooling Rating: 60000 Btu/h

BTU Heat Rating: 100000 Btu/h

Blower Type: Variable Speed

CSA Certified: [CSA B142.2, CSA B149.1]

Coil Type: Aluminum Fin

Collection: GMVC8 Series

Compressor Type: Scroll

Condensing: No

Configuration: [Horizontal, Upflow]

Decibel Rating dB : 78 dB

Depth: 28-3/4 in

EER: 12

ETL Listed: Yes

Energy Star Compliant: No

Fan Speeds: Variable

Flue Size: 4

Fuel Type: Natural Gas

HSPF: 8

Height: 33-3/8 in

Horsepower: 3/4 hp

ISO Specifications: Yes

Ignition System: Silicon Nitride

MBH: 100

Material: Aluminized Steel

Max CFM: 2000

Maximum Airflow: 2000

Origin: Domestic

Phase: Single Phase

Power Source: Gas

Product Type: Gas Furnace

Refrigerant: R-410A

SEER: 14

Stages: Two

Temperature Range: 25 to 55 Deg F

Tonnage: 5 Tons

Type: GDSH060XXX3BXXX

UL Listed: No

Vent Type: Chimney Vent

Volts: 115V

Weight: 650

Width: 21 in