Goodman

GPC15H 3 Tons Electric 1C-Stage and Single-Stage Horizontal Packaged Air Conditioner

Part #GGPC1536H41  |  Manufacturer Part #GPC1536H41

Tonnage:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Energy-efficient compressor with internal relief valve
  • Multi-speed ECM indoor blower motor
  • Totally enclosed and permanently lubricated condenser fan motor
  • Fully charged system
  • Electric heat kit available as a field-installed option
  • AHRI Certified
  • AHRI Reference Number: 8004956
  • Frequency: 60 Hz
  • Parts Warranty: 10 Years

Green

Documents

Specifications

AMP: 22

BTU: 36000

BTU Cooling Rating: 35600 Btu/h

BTU Heat Rating: 59000 Btu/h

Blower Type: Direct Drive

CEC Compliant: For Sale in CA

CFM: 933

Coil Type: Aluminum Fin

Collection: GPC15H

Compressor Type: Scroll

Configuration: Horizontal

Decibel Rating dB : 78 dB

Depth: 33 in

EER: 12

ETL Listed: Yes

Energy Star Compliant: Yes

Green: Energy Star, Yes

Height: 30-1/2 in

Horsepower: 1/2 hp

ISO Specifications: Yes

Liquid Line OD : 3/8 in

MBH: 36

Max CFM: 1200

Maximum Airflow: 1367

Phase: Single Phase

Power Source: Electric

Product Type: Air Conditioner Unit

Pump Motor Type: EEM

Refrigerant: R-410A

SEER: 15

Stages: 1C, Single

Tonnage: 3 Tons

UL Listed: No

Volts: 208/230V

Weight: 315

Width: 66 in