4 Ton Cooling - 100,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 16 SEER - 208/230V
GPG16M 4 Ton Cooling - 100,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 16 SEER - 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- High-efficiency compressor
- Durable, corrosion-resistant T-140 aluminized steel tubular heat exchanger
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Power-assisted combustion
- All-aluminum evaporator coil on 2- to 4-ton units
- Aluminum-copper evaporator coil on 5-ton units
- Copper tube/aluminum fin condenser coil
- Multi-speed ECM indoor blower motor
- ETL Listed
- AHRI Certified
Specifications
- AFUE:
- 81.00 %
- AMP:
- 28, 33.3, 50
- Application:
- Unitary System
- BTU:
- 48000
- BTU Cooling Rating:
- 45500 Btu/h
- BTU Heat Rating:
- 100000 Btu/h
- Blower Type:
- Multispeed
- CEC Compliant:
- For Sale in CA
- CFM:
- 710 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- GPG16M
- Compressor Type:
- Scroll
- Configuration:
- Multi
- Decibel Rating (dB):
- 78 dB
- Depth:
- 51-1/2 in
- EER:
- 12
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 42-1/2 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Direct Spark Ignition
- Indoor Outdoor:
- Outdoor
- Length:
- 51 in
- MBH:
- 48
- Max CFM:
- 3100 cfm
- Maximum Airflow:
- 1790
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Product Type:
- Gas/Electric Packaged Unit
- Pump Motor Type:
- ECM
- Refrigerant:
- R-410A
- SEER:
- 16
- Stages:
- Two
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 490 lb
- Width:
- 47-1/2 in