2 Ton Cooling - 60,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 13.4 SEER2 - 208/230V

You last purchased this on
 
Goodman®

GPGM3 2 Ton Cooling - 60,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 13.4 SEER2 - 208/230V

This product requires certification to purchase.
Brand image
You last purchased this on
 
Goodman®

GPGM3 2 Ton Cooling - 60,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 13.4 SEER2 - 208/230V

  • Fast #
  • Part #GGPGM32406041
  • Item #9924836
  • Manufacturer Part #GPGM32406041
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Meets the 2023 M1 Test Standards
  • Energy-efficient scroll compressor
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Direct spark ignition system includes a microprocessor-based control for the entire ignition sequence, all blower operation, and all safety circuits complete with self-diagnostics
  • All-aluminum evaporator coil
  • Power-assisted combustion
  • Convertible airflow: Horizontal or downflow application
  • Multi-speed ECM indoor blower motor
  • This furnace does not comply with the SCAQMD Rule 1111 nor the SJVAPCD Rule 4905 14 ng/J NOx emission limit and therefore is not eligible for installation in California’s South Coast Air Quality Management District (SCAQMD) nor the San Joaquin Valley Air Pollution Control District (SJVAPCD)
  • All models comply with California low NOx standards (40ng/J NOx)
  • Requires Certification

Specifications

AFUE:
81.00 %
AMP:
0.95, 14.4, 2, 20, 3.8, 38, 7.7
Application:
Residential, Unitary System
BTU Cooling Rating:
23000 Btu/h
BTU Heat Rating:
60000 Btu/h
CFM:
2150 ft3/min
Coil Type:
Evaporator
Collection:
GPGM3
Compressor Type:
Scroll
Configuration:
Multi-Position
Decibel Rating (dB):
78 dB
Depth:
51 in
EER2:
10.6
EER2 Range:
10.6 - 11.1
ETL Listed:
Yes
Energy Star Compliant:
No
Gas Valve Stages:
Single-Stage
Height:
34-1/2 in
Horsepower:
1/6 hp
Ignition System:
Direct Spark Ignition
MBH:
60
Origin:
Domestic
Phase:
Single Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
SEER2:
13.4
SEER2 Range:
13.4 - 13.7
Stages:
Single
Tonnage:
2 Ton
Volts:
208/230V
Weight:
417 lb
Width:
47 in