2.5 Ton - 14.5 SEER - Packaged Heat Pump - R-410A
GPH14H 2.5 Ton - 14.5 SEER - Packaged Heat Pump - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Energy-efficient compressor
- ECM indoor blower motor
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Electric heat kit available as a field-installed option
- Totally enclosed, permanently lubricated condenser fan motor
- Fully charged system
- Copper tube/aluminum fin coil
- Quiet horizontal discharge
- Parts Warranty: 5 Years
- ETL Listed
Specifications
- AMP:
- 23, 35
- Application:
- Unitary System
- BTU Cooling Rating:
- 28400 Btu/h
- BTU Heat Rating:
- 27600 Btu/h
- Blower Type:
- Multispeed
- CEC Compliant:
- For Sale in CA
- CFM:
- 831 ft3/min
- Coating:
- Aluminum
- Coil Type:
- Evaporator
- Collection:
- GPH14H
- Compressor Type:
- Scroll
- Configuration:
- Horizontal
- Decibel Rating (dB):
- 76 dB
- Depth:
- 34 in
- EER:
- 12
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- HSPF:
- 8
- Height:
- 30 in
- Horsepower:
- 1/6 hp
- ISO:
- Yes
- Ignition System:
- Silicon Nitride
- Indoor Outdoor:
- Outdoor
- MBH:
- 28.4
- Material:
- Steel, Stainless Steel
- Max CFM:
- 1050 cfm
- Max Fuse Size:
- 35
- Maximum Airflow:
- 1252
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Heat Pump Packaged Unit
- Pump Motor Type:
- EEM
- Refrigerant:
- R-410A
- SEER:
- 14
- Stages:
- 1H/1C, Single
- Tonnage:
- 2.5 Ton
- Type:
- GGPH1430H41
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 315 lb
- Width:
- 66-1/2 in