Goodman

GPH16H 2.5 Ton 16 SEER R-410A Packaged Heat Pump

Part #GGPH1630H41  |  Manufacturer Part #GPH1630H41

Tonnage:

2.5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Energy-efficient compressor
  • Multi-speed ECM indoor blower motor
  • Totally enclosed and permanently lubricated condenser fan motor
  • Fully charged system
  • Quiet horizontal discharge
  • Electric heat kit available as a field-installed option
  • Frequency: 60 Hz
  • Parts Warranty: 10 Years
  • Recommended Breaker Size: 35 Amps

Documents

Specifications

AFUE: 80.00

AMP: [23, 35]

BTU: 30000

BTU Cooling Rating: 28400 Btu/h

BTU Heat Rating: 27600 Btu/h

Blower Type: Multispeed

CEC Compliant: For Sale in CA

CFM: 831

Coil Type: Aluminum Fin

Collection: GPH16H

Compressor Type: Scroll

Configuration: Horizontal

Decibel Rating dB : 76 dB

Depth: 34 in

EER: 12.5

ETL Listed: Yes

Energy Star Compliant: No

HSPF: 8

Height: 30 in

Horsepower: 1/2 hp

ISO Specifications: Yes

Ignition System: Silicon Nitride

Liquid Line OD : 3/8 in

MBH: 30

Material: [Aluminized Steel, Stainless Steel]

Max CFM: 1050

Maximum Airflow: 1252

Phase: Single Phase

Power Source: Electric

Product Type: Heat Pump Packaged Unit

Pump Motor Type: EEM

Refrigerant: R-410A

Refrigerant Control: TXV

SEER: 16

Stages: [1H/1C, Single]

Tonnage: 2.5 Tons

UL Listed: No

Volts: 208/230V

Weight: 315

Width: 66 in