GSX14 Series 2 Tons 14 SEER R-410A Single Stage Air Conditioner Condenser

Part #GGSX140251  |  Item #5054049  |  Manufacturer Part #GSX140251

Call for Pricing

Tonnage:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Energy-efficient compressor
  • Single-speed condenser fan motor
  • Factory-installed filter drier
  • Service valves with sweat connections and easy-to-access gauge ports
  • Contactor with lug connection
  • Ground lug connection
  • AHRI Certified
  • Frequency: 60 Hz
  • Parts Warranty: 5 Years

Specifications

AMP: 18

Application: Residential

BTU: 24000

BTU Cooling Rating: 24000 Btu/h

CEC Compliant: For Sale in CA

Collection: GSX14 Series

Communicating: Non-Communicating

Compressor Type: Scroll

Decibel Rating dB : 71 dB

Depth: 26-1/4 in

EER: 12.2

ETL Listed: Yes

Energy Star Compliant: Yes

Green: Energy Star, Yes

Height: 32-1/2 in

Horsepower: 1/2 hp

ISO Specifications: Yes

Indoor Outdoor: Outdoor

Liquid Line OD : 3/8 in

MBH: 24

Max CFM: 820

Max Fuse Size: 30

Origin: Domestic

Phase: Single Phase

Product Type: Outdoor Condenser

RPM: 850

Refrigerant: R-410A

Refrigerant Control: TXV

SEER: 14

Sound Blanket: No

Stages: Single

Suction Line OD : 3/4 in

Tonnage: 2 Tons

Volts: 208/230V

Weight: 136

Width: 26-1/4 in