GSX14 Series 4 Tons 14 SEER R-410A Single Stage Air Conditioner Condenser

Part #GGSX140481  |  Item #4162221  |  Manufacturer Part #GSX140481

Call for Pricing

Tonnage:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Energy-efficient compressor
  • Single-speed condenser fan motor
  • Factory-installed filter drier
  • Service valves with sweat connections and easy-to-access gauge ports
  • Contactor with lug connection
  • Ground lug connection
  • AHRI Certified
  • Frequency: 60 Hz
  • Parts Warranty: 5 Years

Specifications

AMP: 24

BTU: 48000

BTU Cooling Rating: 48000 Btu/h

CEC Compliant: For Sale in CA

Collection: GSX14 Series

Communicating: Non-Communicating

Compressor Type: Scroll

Decibel Rating dB : 74 dB

Depth: 35-1/2 in

EER: 11.7

ETL Listed: Yes

Energy Star Compliant: Yes

Green: Energy Star, Yes

Height: 36-1/4 in

Horsepower: 1/2 hp

ISO Specifications: Yes

Indoor Outdoor: Outdoor

Liquid Line OD : 3/8 in

MBH: 48

Max CFM: 1940

Max Fuse Size: 45

Origin: Domestic

Phase: Single Phase

Product Type: Outdoor Condenser

RPM: 850

Refrigerant: R-410A

Refrigerant Control: TXV

SEER: 14

Sound Blanket: No

Stages: Single

Suction Line OD : 3/4 in

Tonnage: 4 Tons

Volts: 208/230V

Weight: 220

Width: 35-1/2 in